Shop All Bakeware
Chicago Metallic
Round Cake Pan, Plain, 10x2
Mfr # 41020
Zoro # G5981753
product price: $17.49
/ea
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41020
- Zoro # G5981753
- UPC # 400010985722
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 in dia x 2 in D |
Overall Diameter | 10 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 26 |
Product Type | Round Cake Pan |
Oven Safe | Yes |
Dishwasher Safe | No |
Perforation | Solid |
NSF Certified | No |
Freezer Safe | No |
Coating | Uncoated |
Bead Closure | Closed Bead |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 87 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING DRIVE SHAFT (003601)
- DELFIELD Thermostat Kit - Danfoss (219-4759KT)
- PITCO Valve, Drain (60138701)
- CAMPBELLS Campbell's Ready To Serve Low Sodium Vegetable Soup 7.25 oz. Can, PK24 (000000603)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 (40415)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- CHICAGO METALLIC Pizza Pan, 10 in W (49108)
- CHICAGO METALLIC Round Cake Pan, Plain, 14x1 (41400)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9-1/2x13 (40947)
- VOLLRATH Bake and Roast Pan, w/ Handles, 7-1/2 Qt. (68257)
- Chicago Metallic Bakeware