Shop All Bakeware
Chicago Metallic
Round Cake Pan, Plain, 10x1
Mfr # 41010
Zoro # G9736684
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in dia x 1 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 41010
- Zoro # G9736684
- UPC # 400010985616
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 in dia x 1 in D |
Overall Diameter | 10 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 26 |
Product Type | Round Cake Pan |
Freezer Safe | No |
Coating | Uncoated |
Perforation | Solid |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Bead Closure | Closed Bead |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 43.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Burner 13-3/8" X 4-3/8" (00-712001-0000A)
- MRS. FIELDS White Chunk Macadamia Cookies, 21 oz, Individually Wrapped Pack, White Chocolate, PK12, 12PK (572563)
- CRESTWARE Mixing Bowl, Stainless Steel, 4 qt. (MBP04)
- FANTAPAK Deli Bag, FlipTop, .55mil, 10.5ftx8", PK2000 (FTDB108S)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 16 Gauge (44792)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Baguette/French Bread Pan, 4 Moulds (49034)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- PYREX 7 in. W X 11 in. L Baking Dish Clear (1134581)
- Chicago Metallic Bakeware