Shop All Bakeware
Chicago Metallic
Round Cake Pan, Glazed, 9x2
Mfr # 49025
Zoro # G5984937
product price: $18.19
/ea
$18.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 49025
- Zoro # G5984937
- UPC # 706870049025
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in dia x 2 in D |
Overall Diameter | 9 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 26 |
Product Type | Round Cake Pan |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
Oven Safe | Yes |
Coating | Glazed |
NSF Certified | No |
Perforation | Solid |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 70.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 9 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TABLECRAFT Phenolic Ashtray, Black, PK12 (341B-1)
- DUKE Thermostat, 120V Digital Elreha (226840)
- HOFFMASTER Dispersible Guest Towel, 1/4 Fold, PK250 (857002)
- TOASTMASTER Burner Valve1/8"Mpt X 3/8-27 For - Part# 2J1178202 (2J1178202)
- CHICAGO METALLIC Cake Pan, Rectangular, 9x13 (21100)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- CHICAGO METALLIC Bread Pan, 4-Strap, 8x4 (44065)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 16 Dia. (49160)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CRESTWARE Mixing Bowl, Stainless Steel, 3 qt. (MBR03)
- Chicago Metallic Bakeware