Shop All Bakeware
Chicago Metallic
Round Cake Pan, Glazed, 9x1-1/2
Mfr # 49155
Zoro # G5927074
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in dia x 1 1/2 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Cake Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 49155
- Zoro # G5927074
- UPC # 706870049155
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in dia x 1 1/2 in D |
Overall Diameter | 9 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Round Cake Pan |
Coating | Glazed |
Freezer Safe | No |
NSF Certified | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Perforation | Solid |
Dishwasher Safe | No |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 52.8 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 26 ga, Bead Closure Closed Bead, Overall Diameter 9 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE PROFESSIONAL Creamer, French Vanilla, Sugar Free, PK50 (91757)
- RACHAEL RAY Rachael Ray 87375 10 Piece Hard Anodized II Cooking Set (87375)
- ATOSA Right Bottom Hinge (W0604037)
- WINCO 6 in x 3 in Hamburger Turner (TN719)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Sheet Pan, Aluminum, 6-1/2x9-1/2 (41805)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 (40415)
- CHICAGO METALLIC Large Crown Muffin Pan, 12 Moulds (43555)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- CHICAGO METALLIC Round Cake Pan, Glazed, 10x2 (41025)
- Chicago Metallic Bakeware