Shop All Bakeware
Chicago Metallic
Round Cake Pan, Glazed, 14x2
Mfr # 41425
Zoro # G6137451
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 in dia x 2 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Cake Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41425
- Zoro # G6137451
- UPC # 706870041425
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 in dia x 2 in D |
Overall Diameter | 14 in |
Details
Item | Round Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Cake Pans |
Gauge | 22 |
Product Type | Round Cake Pan |
Oven Safe | Yes |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Freezer Safe | No |
NSF Certified | No |
Coating | Glazed |
Perforation | Solid |
Description
Round Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Round Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 170.5 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 2 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter 14 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE Flame Sensor (Bco/Gdc O) (M5870A)
- TRAULSEN Start Relay Current Copeland 0 (334-60416-03)
- E-Z MIX 1/2 Pint Lids 100/Box (70008L)
- SOUTHBEND Thermostat Knp, 5/32 X 9, 48 (3004281)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x1 (41010)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x1-1/2 (48050)
- CHICAGO METALLIC Round Cake Pan, 3 In, Glazed Alum Steel (21706)
- CHICAGO METALLIC Stayflat Sheet Pan, 17-7/8x25-7/8 (40694)
- CHICAGO METALLIC Large Crown Muffin Pan, 24 Moulds (43026)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- Chicago Metallic Bakeware