Shop All Bakeware
Chicago Metallic
Pullman Pan, 4-Strap, 13x4
Mfr # 44685
Zoro # G5910685
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 26
- Oven Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44685
- Zoro # G5910685
- UPC # 400010600670
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 13 3/4 in W x 21 3/8 in L x 4 in D |
Overall Width | 13 3/4 in |
Details
Item | Pullman Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 |
Oven Safe | Yes |
Pan Style | Pullman Bread Pan |
Freezer Safe | No |
Number of Slots | 4 |
NSF Certified | No |
Dishwasher Safe | No |
Description
Pullman Bread Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 21 3/8 in, Overall Width 13 3/4 in, Overall Depth 4 in, NSF Certified No, Number of Slots 4, Pan Style Pullman Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON LOAF PAN LG 9.25X5.25"" (2105-6806)
- DELFIELD Rocker Switch 9/16 X 1-1/8 Spst (2190154)
- HATCO Toggle Switch 1/2 Spst (02.19.016)
- VULCAN HART Harness, Fr Plate 208/240 (00-927608-000G1)
- CHICAGO METALLIC Pullman Pan, Single, 16x4 (44650)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Mini Muffin Pan, 24 Moulds (45245)
- CHICAGO METALLIC Strawberry Shortcake Pan, 12 Moulds (43385)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- Chicago Metallic Bakeware