Shop All Bakeware
Chicago Metallic
Pizza Pan, 14 4/9 in W
Mfr # 49148
Zoro # G108850979
$39.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Oven Safe Yes
- Bead Closure Closed Bead
- Product Type Pizza Pan
- Dishwasher Safe No
- Coating Uncoated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 49148
- Zoro # G108850979
- UPC # 816865022978
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Diameter | 14 7/16 in |
Details
Item | Pizza Pan |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Product Type | Pizza Pan |
Dishwasher Safe | No |
Coating | Uncoated |
NSF Certified | No |
Perforation | Perforated |
Freezer Safe | No |
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 14 7/16 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIANCE CONTACTOR 1 EC-AC COIL PKG (70343301P)
- RATIONAL Ignition Module (74.00.221)
- ALLIANCE KIT VALVE REBUILD (3/4) (F8379502)
- CONCORD 304 Stainless Steel Quick Disconnect Barb Hose to MPT Set (PF-QD-BRF-MMNPT)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 10 (46560)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- CHICAGO METALLIC Round Cake Pan, Glazed, 7x2 (47026)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Large Muffin Pan, 12 Moulds (43645)
- Chicago Metallic Bakeware