Shop All Bakeware
Chicago Metallic
Pizza Pan, 10 in W
Mfr # 49108
Zoro # G408850990
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bead Closure Closed Bead
- Freezer Safe No
- Coating Uncoated
- Product Type Pizza Pan
- Oven Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 49108
- Zoro # G408850990
- UPC # 816865022886
- Country of Origin United States
- Category Bakeware
Dimensions
Overall Diameter | 10 in |
Details
Item | Pizza Pan |
Bead Closure | Closed Bead |
Freezer Safe | No |
Coating | Uncoated |
Product Type | Pizza Pan |
Oven Safe | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Perforation | Perforated |
Description
Pizza Pan, Material Anodized Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Perforated, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3/8 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON Thermostat (59305100379)
- WHIRLPOOL Compressor Relay and Capacitor (W10613606)
- ALLPOINTS Gasket Light Fixture (321915)
- ENTERPRISE MANUFACTURING Handle, Interchange , 36", Red (940178S)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Cake Pan, Sand Torte Shape (47645)
- CHICAGO METALLIC Bread Pan, 4-Strap, 8x4 (44065)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 12x18 (40930)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- WILTON LOAF PAN 9.25X5.25""WILTN (2105-951)
- Chicago Metallic Bakeware