Shop All Bakeware
Chicago Metallic
Pie Pan, Tin, 9 Dia., PK144
Mfr # 41110
Zoro # G6011975
product price: $264.99
/pk 144, $1.84/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 in dia x 1 in D
- Type 9 in dia
- Material Tin Plated Steel
- Gauge 31
- Bakeware and Roast Pans Product Group Pie Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41110
- Zoro # G6011975
- UPC # 400010985951
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in dia x 1 in D |
Overall Diameter | 8 15/16 in |
Details
Item | Pie Pan |
Type | 9 in dia |
Material | Tin Plated Steel |
Gauge | 31 |
Bakeware and Roast Pans Product Group | Pie Pans |
Product Type | Pie Pan |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Coating | Tin |
Oven Safe | Yes |
Perforation | Solid |
Bead Closure | Closed Bead |
Description
Pie Pan, Material Steel, NSF Certified No, Oven Safe Yes, Product Type Pie Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 in, Gauge 29 ga, Bead Closure Closed Bead, Overall Diameter 8 15/16 in, Coating Tin, Package Quantity 144
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Dallas Cowboys 16oz Spirit Pint Glass (609-G16P-5)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Maple Sea Salt Granola, PK6 (1356S116)
- BUNN Cap, Brew Thru W/Tether (38070-0000)
- GE Refrigerator Defrost Control Timer (WR9X480)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 16 Dia. (49160)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- VOLLRATH Bake and Roast Pan, w/ Handles, 4-1/2 Qt. (4412)
- Chicago Metallic Bakeware