Shop All Bakeware
Chicago Metallic
Muffin Pan, 24 Molds
Mfr # 46525
Zoro # G6014136
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 1/8 in W x 20 3/4 in L x 1 3/8 in D
- Color Silver
- Type 24 cup, 3.8 oz
- Capacity 3.8 oz
- Overall Depth 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46525
- Zoro # G6014136
- UPC # 400010984978
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 1/8 in W x 20 3/4 in L x 1 3/8 in D |
Overall Depth | 1 3/8 in |
Overall Length | 20 3/4 in |
Overall Width | 14 1/8 in |
Details
Item | Muffin Pan |
Color | Silver |
Type | 24 cup, 3.8 oz |
Capacity | 3.8 oz |
Material | Aluminum |
Gauge | 20 ga |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Freezer Safe | No |
Pan Style | Cupcake Pan |
NSF Certified | No |
Number of Slots | 24 |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Muffin Pan, Gauge 20 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 20 3/4 in, Overall Width 14 1/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 24, Pan Style Cupcake Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 30A 250V 3Ph Receptacle L15-30 (2726)
- TRU PICKLES Bread and Butter Pickles 16 oz Jar (3018)
- JACKSON Rocker Switch 7/8 X 1-1/2 Dpst (5930-011-49-55)
- VEGALENE Premium 3-Oil Blend Food Release Pan Spray 1/2 gal. W/Sprayer, PK4 (64021)
- CHICAGO METALLIC Cake Pan, Turks Head Shape (47605)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- CHICAGO METALLIC Round Cake Pan, Glazed, 7x2 (47026)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 13 Dia. (91130)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- Chicago Metallic Bakeware