Shop All Bakeware
Chicago Metallic
Muffin Pan, 12 Moulds
Mfr # 46120
Zoro # G5957743
product price: $67.15
/ea
$67.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 3/4 in W x 14 1/8 in L x 1 3/8 in D
- Color Silver
- Type 12 cup, 3.8 oz
- Capacity 12 cup, 3.8 oz
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 46120
- Zoro # G5957743
- UPC # 400010984947
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 3/4 in W x 14 1/8 in L x 1 3/8 in D |
Overall Width | 10 3/4 in |
Details
Item | Muffin Pan |
Color | Silver |
Type | 12 cup, 3.8 oz |
Capacity | 12 cup, 3.8 oz |
Material | Aluminum |
Gauge | 20 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Freezer Safe | No |
Dishwasher Safe | No |
Oven Safe | Yes |
Number of Slots | 12 |
NSF Certified | No |
Pan Style | Cupcake Pan |
Description
Muffin Pan, Gauge 20 ga, Material Aluminum, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 14 1/8 in, Overall Width 10 3/4 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Cupcake Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERSHEYS All Time Greats Milk Chocolate Variety Pack, 1592 oz Bag, 30 Pieces, PK2, 2PK (20248)
- BUNN Switch, Dispense (28296-1000)
- COMMODITY RAISINS Commodity Raisins Natural Seedless Raisins 30lbs (5300)
- ALO DRINK Exposed Original Aloe & Honey 16.9 fl. oz., PK12 (ALO-01122)
- CHICAGO METALLIC Jumbo Muffin Pan, 20 Moulds (44515)
- CHICAGO METALLIC Round Cake Pan, Glazed, 14x2 (41425)
- CHICAGO METALLIC Large Muffin Pan, 24 Moulds (45645)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 16 Dia. (49160)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40804)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 13 In. (TP13)
- Chicago Metallic Bakeware