Shop All Bakeware
Chicago Metallic
Mini Muffin Pan, 48 Moulds
Mfr # 45255
Zoro # G6029457
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 1/8 in D
- Color Silver
- Type 2.1 oz, 48 cup
- Capacity 48 cup, 2.1 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 45255
- Zoro # G6029457
- UPC # 400010984848
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 1/8 in D |
Overall Width | 17 7/8 in |
Details
Item | Mini Muffin Pan |
Color | Silver |
Type | 2.1 oz, 48 cup |
Capacity | 48 cup, 2.1 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Pan Style | Muffin Pan |
Number of Slots | 48 |
Freezer Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Description
Mini Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 2.1 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 1/8 in, NSF Certified No, Number of Slots 48, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Signal Light Kit Light On And Heat (00-913102-00163)
- KIKKOMAN Kikkoman Katsu Sauce 4lbs, PK6 (02154)
- SWANSON Swanson Chicken Broth 32 oz., PK12 (000021446)
- SECO Dial2 D, Off-300-100 For - Part# 351125 (351125)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 7-1/2 (46535)
- CHICAGO METALLIC Round Cake Pan, 3 In, Glazed Alum Steel (21706)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- CHICAGO METALLIC PAN CAKE9""RND PROFESSNL (59629)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- Chicago Metallic Bakeware