Shop All Bakeware
Chicago Metallic
Mini Loaf Pan, 8 Moulds
Mfr # 25100
Zoro # G5967622
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
- Dishwasher Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 25100
- Zoro # G5967622
- UPC # 400010986279
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 11 1/8 in W x 15 3/4 in L |
Overall Width | 11 1/8 in |
Details
Item | Mini Loaf Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Dishwasher Safe | No |
Pan Style | Mini-Loaf Pan |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Number of Slots | 8 |
Description
Mini Loaf Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 5.1 oz, Color Silver, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 1 1/4 in, NSF Certified No, Number of Slots 8, Pan Style Mini-Loaf Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASCADES PRO Select Dinner Napkins, 1-Ply, 16 x 15 1/2, Natural, PK3000 (N055)
- FISHER Spout 08Ss 2.20 GPM (3961)
- CMA DISH MACHINES Door Stop Undercounter Parall (04517.15)
- ALLPOINTS Breaker, Vacuum - 3/4 (561342)
- CHICAGO METALLIC Large Muffin Pan, 12 Moulds (43645)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- CHICAGO METALLIC Jelly Roll Pan, 9-15/16x14-1/4 (20700)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- CHICAGO METALLIC Bagel Pan, 14 Gauge, 18x26 (45135)
- CRESTWARE 23" Wood Rolling Pin (RPW15)
- Chicago Metallic Bakeware