Shop All Bakeware
Chicago Metallic
Mini Loaf Pan, 28 Moulds
Mfr # 45727
Zoro # G5939963
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 28 cup, 6.4 oz
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45727
- Zoro # G5939963
- UPC # 400010983988
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 5/16 in D |
Overall Width | 17 7/8 in |
Details
Item | Mini Loaf Pan |
Color | Silver |
Capacity | 28 cup, 6.4 oz |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 26 |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Number of Slots | 28 |
Pan Style | Mini-Loaf Pan |
Description
Mini Loaf Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 6.4 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 28, Pan Style Mini-Loaf Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Boiler Heater 240V 3500W (G197A)
- DEXTER RUSSELL Knife Sharpener, 12 In, Diamond, w/Swivel (07623)
- TRUE MANUFACTURING White Cutting Board, 1/2", 32.125"x67" (915123)
- CHIX Soft Cloths, 24" x 24", Orange, PK100 (0416)
- CHICAGO METALLIC Pie Pan, Tin, 9 Dia., PK144 (41110)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- RACHAEL RAY Rachael Ray 54077 Bakeware Oven Lovin Mini Cups 24-Cup Mini Muffin Pan Grey (54077)
- Chicago Metallic Bakeware