Shop All Bakeware
Chicago Metallic
Mini Loaf Pan, 12 Moulds
Mfr # 45755
Zoro # G5893255
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bread Pans
- Oven Safe Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 45755
- Zoro # G5893255
- UPC # 400010983964
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 7/8 in W x 19 1/2 in L x 1 5/16 in D |
Overall Width | 9 7/8 in |
Details
Item | Mini Loaf Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bread Pans |
Oven Safe | Yes |
NSF Certified | No |
Number of Slots | 12 |
Dishwasher Safe | No |
Pan Style | Mini-Loaf Pan |
Freezer Safe | No |
Description
Mini Loaf Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 6.4 oz, Color Silver, Overall Length 19 1/2 in, Overall Width 9 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Mini-Loaf Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX COLD LAMP, X27R.29 (X27R.29)
- BAXTER Lens Oven Lamp For V757 Base (01-1000V7-00058)
- ALLIANCE ADHESIVE DOW 737 CLR 3 OZ TUBE (D511637P)
- BEVERAGE-AIR Overload Ti Cra4765-134 (302-981A)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40952)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40955)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- CHICAGO METALLIC Cake Pan, Rectangular, 9x13 (21100)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9-1/2x13 (40947)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Round Cake Pan, Glazed, 7x2 (47026)
- Chicago Metallic Bakeware