Shop All Bakeware
Chicago Metallic
Mini Crown Muffin Pan, 12 Moulds
Mfr # 42754
Zoro # G6203802
original price:
$61.31
18% off
new price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 5/8 in W x 13 7/8 in L x 1 17/32 in D
- Color Silver
- Type 12 cup, 3 oz
- Capacity 12 cup, 3 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 42754
- Zoro # G6203802
- UPC # 400010984855
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 5/8 in W x 13 7/8 in L x 1 17/32 in D |
Overall Width | 10 5/8 in |
Details
Item | Mini Crown Muffin Pan |
Color | Silver |
Type | 12 cup, 3 oz |
Capacity | 12 cup, 3 oz |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Gauge | 26 |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Number of Slots | 12 |
Pan Style | Muffin Pan |
Description
Mini Crown Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3 oz, Color Silver, Overall Length 13 7/8 in, Overall Width 10 5/8 in, Overall Depth 1 1/8 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Vintage Punch 'N Cover (PNC)
- SCOTSMAN Water Pump (A30625-001)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x1-1/2 (49155)
- HI-CHEW Hi-Chew Infrusions Orchard Mix Blood Orange/Peach/Strawberry Candy 4.24 oz (12250)
- CHICAGO METALLIC Round Cake Pan, Plain, 8x1-1/2 (48050)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- CHICAGO METALLIC Jelly Roll Pan, 9-15/16x14-1/4 (20700)
- CHICAGO METALLIC Pullman Pan, Single, 13x4 (44615)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- NUTRICHEF Ceramic Bakeware Red (NCCREX55)
- Chicago Metallic Bakeware