Shop All Bakeware
Chicago Metallic
Mini Cake Muffin Pan, 12 Moulds
Mfr # 45355
Zoro # G5896563
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 25 7/8 in L x 1 3/8 in D
- Color Silver
- Capacity 12 cup, 16.5 oz
- Type 12 cup, 16.5 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45355
- Zoro # G5896563
- UPC # 706870045355
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 25 7/8 in L x 1 3/8 in D |
Overall Width | 18 in |
Details
Item | Mini Cake Muffin Pan |
Color | Silver |
Capacity | 12 cup, 16.5 oz |
Type | 12 cup, 16.5 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Oven Safe | Yes |
Pan Style | Muffin Pan |
Freezer Safe | No |
Number of Slots | 12 |
Dishwasher Safe | No |
NSF Certified | No |
Description
Mini Cake Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 16.5 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 18 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY CHARMS Lucky Charms Cereal 35 oz. Bag, PK4 (16000-11998)
- HFA Handi-Foil Foil Laminated Board Lid (4046L-250)
- KASON Food Grade Silicone Sealant (3700-CLEAR)
- WHIRLPOOL Filter (F2WC9I1)
- CHICAGO METALLIC Jelly Roll Pan, 9-15/16x14-1/4 (20700)
- CHICAGO METALLIC Pie Pan, Tin, 9 Dia., PK144 (41110)
- CHICAGO METALLIC Bread Pan, Single, Plain, 8-1/2x4-1/2 (40421)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- CRESTWARE Bake Pan, 11 x17 x 2-1/2 In. (ABP1117)
- Chicago Metallic Bakeware