Shop All Bakeware
Chicago Metallic
Mini Cake Muffin Pan, 12 Moulds
Mfr # 44215
Zoro # G5945301
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 15 1/2 in W x 20 1/2 in L x 1 1/2 in D
- Color Silver
- Type 10.5 oz, 12 cup
- Capacity 12 cup, 10.5 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44215
- Zoro # G5945301
- UPC # 400010985401
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 15 1/2 in W x 20 1/2 in L x 1 1/2 in D |
Overall Width | 15 1/2 in |
Details
Item | Mini Cake Muffin Pan |
Color | Silver |
Type | 10.5 oz, 12 cup |
Capacity | 12 cup, 10.5 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Pan Style | Muffin Pan |
Oven Safe | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | No |
Number of Slots | 12 |
Description
Mini Cake Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 10.5 oz, Color Silver, Overall Length 20 1/2 in, Overall Width 15 1/2 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERCER CUTLERY Bread Knife, 8 In (M20508)
- ALLIANCE TRANSFORMER (201587P)
- GARLAND Blower Wheel 10-3/4D X 1-7/8W 5/8 (G02952-01P)
- VOLLRATH 3 qt. Stainless Steel Mixing Bowl (69030)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44800)
- CHICAGO METALLIC Bread Pan, Single, Plain, 12-1/4x4-1/2 (40491)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x1-1/2 (49155)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 (40415)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- WHIP-IT Tip, Bullet (PRT-39)
- Chicago Metallic Bakeware