Shop All Bakeware
Chicago Metallic
Madeleine Pan, 15-3/4 x 11-1/8 In, Steel
Mfr # 25400
Zoro # G5889502
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Gray
- Size 15 3/4 x 11 1/8 in
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 25400
- Zoro # G5889502
- UPC # 400010986187
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 15 3/4 x 11 1/8 in |
Overall Width | 11 1/8 in |
Details
Item | Madeleine Pan |
Color | Shiny Gray |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 22 |
Pan Style | Madeleine Pan |
Dishwasher Safe | No |
NSF Certified | No |
Number of Slots | 16 |
Freezer Safe | No |
Oven Safe | Yes |
Description
Madeleine Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 1 oz, Color Shiny Gray, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 5/8 in, NSF Certified No, Number of Slots 16, Pan Style Madeleine Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Pizza Oven Brush, 6 Rows, 25 Columns, 42" Handle, PK 2 (POB)
- ACCUTEMP Spark Ignition Module (AC-9210-2)
- NABISCO Nabisco Graham Crackers 0.75 oz. Package, PK150 (01350)
- TABLECRAFT Meat Tenderizer, Wood Handle (3016)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42495E)
- CHICAGO METALLIC Jumbo Muffin Pan, 20 Moulds (44515)
- CHICAGO METALLIC Large Muffin Pan, 12 Moulds (43645)
- CHICAGO METALLIC Sheet Pan, 26 x 18 In, Glazed Aluminum (40908)
- FOX RUN COVER ROLLING PIN PK 2 (4175)
- Chicago Metallic Bakeware