Shop All Bakeware
Chicago Metallic
Large Muffin Pan, 24 Moulds
Mfr # 45645
Zoro # G5907526
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 1/4 in D
- Color Silver
- Type 24 cup, 5 oz
- Capacity 24 cup, 5 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45645
- Zoro # G5907526
- UPC # 706870045645
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 1/4 in D |
Overall Width | 17 7/8 in |
Details
Item | Large Muffin Pan |
Color | Silver |
Type | 24 cup, 5 oz |
Capacity | 24 cup, 5 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
NSF Certified | No |
Number of Slots | 24 |
Dishwasher Safe | No |
Pan Style | Muffin Pan |
Freezer Safe | No |
Oven Safe | Yes |
Description
Large Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 5 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 1/4 in, NSF Certified No, Number of Slots 24, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR PRECISION PRODUCTS Easy-Grip Mechanical Timer (5830)
- LOGO BRANDS Florida 14oz Relief Mug (135-C14RM)
- WELLS Rc Network 100 Omhs 0.1Mf (2E-301962)
- ZORO SELECT Oven Knob, Stove/Oven/Range Type, PK4 (61201)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40950)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Pizza Pan, 10 in W (49108)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- CHICAGO METALLIC Round Cake Pan, Plain, 12x2 (41220)
- Chicago Metallic Bakeware