Shop All Bakeware
Chicago Metallic
Large Crown Muffin Pan, 24 Moulds
Mfr # 43026
Zoro # G5916364
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 25/32 in D
- Color Silver
- Type 24 cup, 7.3 oz
- Capacity 24 cup, 7.3 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 43026
- Zoro # G5916364
- UPC # 400010985326
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 25/32 in D |
Overall Width | 17 7/8 in |
Details
Item | Large Crown Muffin Pan |
Color | Silver |
Type | 24 cup, 7.3 oz |
Capacity | 24 cup, 7.3 oz |
Material | Aluminized Steel |
Gauge | 22 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Number of Slots | 24 |
Oven Safe | Yes |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Pan Style | Muffin Pan |
Description
Large Crown Muffin Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7.3 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 24, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKE FOODSERVICE SYSTEM Heater Element 900W 120 Volt (19003415)
- ALLWAY Pour Spout 5 Gallon (GPS5)
- HOSHIZAKI Module, Control Frz For - Part# Sp-5210 (SP-5210)
- HATCO Warmer Element 120V 1100 W (R02.08.110D)
- CHICAGO METALLIC Mini Crown Muffin Pan, 12 Moulds (42754)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Muffin Pan, 12 Moulds (46120)
- CHICAGO METALLIC Cake Pan, Square, 8x8 (21300)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- AMERICAN METALCRAFT Pizza Pan, Wide Rim, 16 In. (TP16)
- Chicago Metallic Bakeware