Shop All Bakeware
Chicago Metallic
Large Crown Muffin Pan, 12 Moulds
Mfr # 43025
Zoro # G5873576
product price: $91.79
/ea
Free Shipping & Returns
$91.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 1/2 in W x 17 7/8 in L x 1 25/32 in D
- Color Silver
- Capacity 12 cup, 7.3 oz
- Type 12 cup, 7.3 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 43025
- Zoro # G5873576
- UPC # 400010985319
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 13 1/2 in W x 17 7/8 in L x 1 25/32 in D |
Overall Width | 13 1/2 in |
Details
Item | Large Crown Muffin Pan |
Color | Silver |
Capacity | 12 cup, 7.3 oz |
Type | 12 cup, 7.3 oz |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Gauge | 22 |
Number of Slots | 12 |
Dishwasher Safe | No |
Freezer Safe | No |
NSF Certified | No |
Oven Safe | Yes |
Pan Style | Muffin Pan |
Description
Large Crown Muffin Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7.3 oz, Color Silver, Overall Length 17 1/2 in, Overall Width 13 1/2 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Phase Control (SP115339)
- NATURES GARDEN Healthy Trail Mix Snack Packs, 12 oz Pouch, PK50, 50PK (8060)
- MAGIC SEASONING Magic Seasoning Meat Magic Round 24 oz., PK4 (MEA201)
- BUNN Large Seat Cup For Bunn - Part# Bu00600.0000 (BU00600.0000)
- CHICAGO METALLIC Pie Pan, Tin, 9 Dia., PK144 (41110)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- CHICAGO METALLIC Display Pan, Aluminum, 9x26 (40922)
- CHICAGO METALLIC Round Cake Pan, Glazed, 7x2 (47026)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x1-1/2 (49155)
- VOLLRATH False Bottom, Third-Size, 10-1/8 x 4-13/16 (20300)
- Chicago Metallic Bakeware