Shop All Bakeware
Chicago Metallic
Jumbo Muffin Pan, 24 Moulds
Mfr # 45445
Zoro # G5933006
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 24 cup, 7 oz
- Type 24 cup, 7 oz
- Material Aluminized Steel
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45445
- Zoro # G5933006
- UPC # 400010985289
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 17/32 in D |
Overall Width | 17 7/8 in |
Details
Item | Jumbo Muffin Pan |
Color | Silver |
Capacity | 24 cup, 7 oz |
Type | 24 cup, 7 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
NSF Certified | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Pan Style | Muffin Pan |
Number of Slots | 24 |
Freezer Safe | No |
Description
Jumbo Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7 oz, Color Silver, Overall Length 25 3/4 in, Overall Width 17 7/8 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 24, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLY REFRIGERATION Door Heater For Bally - Part# 24830 (24830)
- FRANKLIN MACHINE PRODUCTS Flange Mt -40/60F Thermometer (138-1017)
- MARKET FORGE Liquid Level Control (97-5948)
- DETEX Key, Cvr Lk, Detex , Ecl405, Dt012 (DT-012)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 16 Dia. (49160)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- CHICAGO METALLIC Bread Pan, 3-Strap, 9x4-1/2 (45635)
- CHICAGO METALLIC Mini Cake Muffin Pan, 6 Moulds (44305)
- CHICAGO METALLIC Mini Loaf Pan, 12 Moulds (45755)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- CHICAGO METALLIC Cookie Sheet, 14x14-1/16 (20300)
- Chicago Metallic Bakeware