Shop All Bakeware
Chicago Metallic
Jumbo Muffin Pan, 24 Moulds
Mfr # 45285
Zoro # G9736632
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Capacity 24 cup, 7 oz
- Type 24 cup, 7 oz
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group cupcake and Muffin Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45285
- Zoro # G9736632
- UPC # 400010985272
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 1/2 in D |
Overall Width | 17 7/8 in |
Details
Item | Jumbo Muffin Pan |
Color | Silver |
Capacity | 24 cup, 7 oz |
Type | 24 cup, 7 oz |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Gauge | 26 |
Oven Safe | Yes |
Freezer Safe | No |
Pan Style | Muffin Pan |
Dishwasher Safe | No |
Number of Slots | 24 |
NSF Certified | No |
Description
Jumbo Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 24, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS Foodservice Film, Pvc Slide Cutter (REY 910SC)
- FILTER EXPRESS OPTIPURE 2-Cartridge Replacement Kit (Cto-10 And Sclx2-1) (252-60110)
- BOARDWALK Hi-Impact Plastic Dinnerware, Plate, 10", 3 Compartments, White, PK500 (PLTHIPS10WH3)
- BUNN Orange 64 oz Pourover Decanter (EASY POUR)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Cupcake/Muffin Pan, 24 Moulds (45525)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Pie Pan, Aluminum, 9 Dia. (23100)
- CHICAGO METALLIC Round Cake Pan, Plain, 12x2 (41220)
- CHICAGO METALLIC Round Cake Pan, Glazed, 6x2 (46025)
- USA PAN Half Sheet Pan17.7X12.7 (1050HS-6)
- Chicago Metallic Bakeware