Shop All Bakeware
Chicago Metallic
Jumbo Muffin Pan, 20 Moulds
Mfr # 44515
Zoro # G5994037
product price: $130.99
/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 7/8 in W x 25 7/8 in L x 1 1/4 in D
- Color Silver
- Capacity 20 cup, 6.2 oz
- Type 20 cup, 6.2 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44515
- Zoro # G5994037
- UPC # 400010070794
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 7/8 in W x 25 7/8 in L x 1 1/4 in D |
Overall Width | 17 7/8 in |
Details
Item | Jumbo Muffin Pan |
Color | Silver |
Capacity | 20 cup, 6.2 oz |
Type | 20 cup, 6.2 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
NSF Certified | No |
Freezer Safe | No |
Number of Slots | 20 |
Oven Safe | Yes |
Pan Style | Muffin Pan |
Dishwasher Safe | No |
Description
Jumbo Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 6.2 oz, Color Silver, Overall Length 25 7/8 in, Overall Width 17 7/8 in, Overall Depth 1 1/4 in, NSF Certified No, Number of Slots 20, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL STORAGE SYSTEMS Support, Shelf , Gold Bond, Plst (I07/CLIPS)
- BLOOMFIELD Radiant - Charbroiler (WS-506921)
- RUBBERMAID 3" Caster Janitor Cart (7570-L2)
- MARKET FORGE Gasket 2-1/16" X 3-1/4" (91-8660)
- CHICAGO METALLIC Round Cake Pan, Plain, 9x2 (49020)
- CHICAGO METALLIC Sheet Pan, Stainless Steel, 18x26 (40700)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- CHICAGO METALLIC Bread Pan, Single, Plain, 10x5 (49110)
- CHICAGO METALLIC Muffin Pan, 24 Moulds (46520)
- VOLLRATH 1/2 Size Sheet Pan Cover (5303CV)
- Chicago Metallic Bakeware