Shop All Bakeware
Chicago Metallic
Jumbo Muffin Pan, 12 Moulds
Mfr # 43515
Zoro # G5947182
product price: $84.55
/ea
Free Shipping & Returns
$84.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 1/2 in W x 17 7/8 in L x 1 1/4 in D
- Color Silver
- Capacity 12 cup, 6.2 oz
- Type 12 cup, 6.2 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 43515
- Zoro # G5947182
- UPC # 400010985135
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 13 1/2 in W x 17 7/8 in L x 1 1/4 in D |
Overall Width | 13 1/2 in |
Details
Item | Jumbo Muffin Pan |
Color | Silver |
Capacity | 12 cup, 6.2 oz |
Type | 12 cup, 6.2 oz |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Gauge | 26 |
Pan Style | Muffin Pan |
NSF Certified | No |
Dishwasher Safe | No |
Freezer Safe | No |
Number of Slots | 12 |
Oven Safe | Yes |
Description
Jumbo Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 6.2 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 13 1/2 in, Overall Depth 1 1/4 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOE CASON BARBECUE BBQ RUB TEXAS BRSKT 10OZ (MOBRISKET)
- HFA Handi-Foil Foil Laminated Board Lid (4046L-250)
- DEXTER RUSSELL Produce Knife 4-1/4 In X -7/8 In (09060)
- IMPERIAL COOKING EQUIPMENT Blower Wheel (1167)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 18x26 (41555)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44801)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40955)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- FOCUS FOODSERVICE FocusFoodService 901318SS Half Size Stainless Steel Sheet Pan (901318SS)
- Chicago Metallic Bakeware