Shop All Bakeware
Chicago Metallic
Jumbo Muffin Pan, 12 Moulds
Mfr # 43375
Zoro # G6000452
product price: $83.75
/ea
Free Shipping & Returns
$83.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 7/8 in W x 17 7/8 in L x 1 1/2 in D
- Color Silver
- Capacity 12 cup, 7 oz
- Type 12 cup, 7 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 43375
- Zoro # G6000452
- UPC # 706870043375
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 7/8 in W x 17 7/8 in L x 1 1/2 in D |
Overall Width | 12 7/8 in |
Details
Item | Jumbo Muffin Pan |
Color | Silver |
Capacity | 12 cup, 7 oz |
Type | 12 cup, 7 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
NSF Certified | No |
Number of Slots | 12 |
Oven Safe | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
Pan Style | Muffin Pan |
Description
Jumbo Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 12 7/8 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 12, Pan Style Muffin Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cup Dispenser, 1/2 to 2 1/2 Oz Cups (C2010CGR)
- KILNER Regular Mouth Preserve Jar 13.5 oz 1 pk (0025.056)
- RATIONAL Led Bar Scc We 101/102 (87.01.770S)
- SHAVER SPECIALTY Blade Assy Kk 1/4 (220.3)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42435E)
- CHICAGO METALLIC Muffin Pan, 12 Moulds (46120)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- CHICAGO METALLIC Mini Muffin Pan, 48 Moulds (45295)
- CHICAGO METALLIC Sheet Pan, Aluminum, 12 Gauge, 18x26 (40600)
- TABLECRAFT Round Cast Iron Melamine Skillet, 6.5" (MSKLT65)
- Chicago Metallic Bakeware