Shop All Bakeware
Chicago Metallic
Jelly Roll Pan, 9-15/16x14-1/4
Mfr # 20700
Zoro # G6039801
original price:
$57.52
48% off
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Medium
- Type Medium
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 20700
- Zoro # G6039801
- UPC # 400010986194
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 15/16 in W x 14 1/4 in L |
Overall Width | 9 13/16 in |
Details
Item | Sheet Pan |
Color | Medium |
Type | Medium |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 26 |
Product Type | Sheet Pan |
Dishwasher Safe | No |
Perforation | Solid |
NSF Certified | No |
Bead Closure | Closed Bead |
Coating | Glazed |
Description
Sheet Pan, Material Aluminized Steel, NSF Certified No, Product Type Sheet Pan, Dishwasher Safe No, Perforation Solid, Color Medium, Overall Length 14 3/4 in, Overall Width 9 13/16 in, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON CHEF Square Diamond Cold Wave Bowl 10-1/4" X 10-1/4" X 3-7/8" H 3 Qt (9332DI)
- VF IMAGEWEAR Red Kap® Gripper-Front Butcher Frock W/Inside Top Pocket, White, Polyester/Cotton Twill, 4XL (4004WHRG4XL)
- MANITOWOC ICE Green Light Switch On-Off (000015453)
- FOOD SHOULD TASTE GOOD Snacks, PK 24 (GEM81233)
- CHICAGO METALLIC Cookie Sheet, 14x14-1/16 (20300)
- CHICAGO METALLIC Chicago Metallic 16184 Aluminium Angel Food Cake Pan 9.5 x 4 in. (6066005)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- CHICAGO METALLIC Bread Pan, Single, Plain, 5-5/8x3-1/8 (40411)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42495E)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- NORDIC WARE Pan Cake Angel Food (50922)
- Chicago Metallic Bakeware