Shop All Bakeware
Chicago Metallic
Jelly Roll Pan, 12-15/16x17-1/4
Mfr # 20800
Zoro # G5989155
original price:
$91.45
64% off
new price: $32.75
/ea
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Type Large
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 20800
- Zoro # G5989155
- UPC # 400010986200
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 15/16 in W x 17 1/4 in L |
Overall Width | 12 13/16 in |
Sheet Pan Size | One Half |
Details
Item | Sheet Pan |
Color | Silver |
Type | Large |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 26 |
Product Type | Sheet Pan |
Coating | Glazed |
Freezer Safe | No |
Dishwasher Safe | No |
NSF Certified | No |
Bead Closure | Closed Bead |
Oven Safe | Yes |
Perforation | Solid |
Description
Sheet Pan, Sheet Pan Size One Half, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Sheet Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length 17 3/4 in, Overall Width 12 13/16 in, Overall Depth 1 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Catch Assembly For - Part# Vh347545-1 (VH347545-1)
- HOBART Jam Nut, 5/8 to 18 Hex, Stainless Steel (NS-017-41)
- RSVP INTERNATIONAL Pierced Pasta Scoop (PP-RAV)
- CAMPBELLS Red & White Chicken And Noodles Bowl Microwaveable Soup 15.4 oz., PK8 (000013459)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- CHICAGO METALLIC Hearth Bread Pan, 3-Strap (44405)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44800)
- CHICAGO METALLIC Round Cake Pan, Glazed, 12x2 (41225)
- CHICAGO METALLIC Spring Form Cake Pan, 6x3 (40406)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- Chicago Metallic Bakeware