Shop All Bakeware
Chicago Metallic
Hot Dog Bun Pan, New England, 10 Moulds
Mfr # 22100
Zoro # G6007942
original price:
$106.96
58% off
new price: $44.25
/ea
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6 in W x 15 in L x 1 5/8 in D
- Color Silver
- Material Aluminized Steel
- Gauge 26
- Bakeware and Roast Pans Product Group Bun and Roll Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 22100
- Zoro # G6007942
- UPC # 400010986262
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 in W x 15 in L x 1 5/8 in D |
Overall Width | 6 1/2 in |
Details
Item | New England Hot Dog Bun Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Number of Slots | 10 |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Freezer Safe | No |
Pan Style | New England Hot Dog Bun Pan |
Description
New England Hot Dog Bun Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 15 1/2 in, Overall Width 6 1/2 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 10, Pan Style New England Hot Dog Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LBC BAKERY EQUIPMENT Water Supply Lrp Solenoid (70403-01)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Organic Farro 25lbs (7015B25)
- ITI Bouillon, 7 oz., Ceramic European White PK36 (DO-4)
- ALLPOINTS MAVRIK GAS HOSE KIT , 3/4" X 48" (8016555)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (30694)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40455)
- CHICAGO METALLIC Bread Pan, Single, Plain, 12-1/4x4-1/2 (40491)
- CHICAGO METALLIC Cake Pan, Sand Torte Shape (47645)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9-1/2x13 (40947)
- CRESTWARE Sheet Pan, 21 in W (SP1521)
- Chicago Metallic Bakeware