Shop All Bakeware
Chicago Metallic
Hot Dog Bun Pan, 24 Moulds
Mfr # 42415
Zoro # G6036527
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bun and Roll Pans
- Gauge 22
- Freezer Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 42415
- Zoro # G6036527
- UPC # 706870042415
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 16 3/4 in W x 27 3/4 in L x 1 in D |
Overall Width | 16 3/4 in |
Details
Item | Hot Dog Bun Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Gauge | 22 |
Freezer Safe | No |
Number of Slots | 24 |
Oven Safe | Yes |
Dishwasher Safe | No |
Pan Style | Hot Dog Bun Pan |
NSF Certified | No |
Description
Hot Dog Bun Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 27 3/4 in, Overall Width 16 3/4 in, Overall Depth 1 5/8 in, NSF Certified No, Number of Slots 24, Pan Style Hot Dog Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES Hi-Limit Thermostat (7001339)
- NORPRO Food Strainer/Sauce Makr (1951)
- RANCO Ranco Rocket Hard Start Kit, 1/2 to 5 hp (RSO810)
- RSVP INTERNATIONAL Cake Tester (TEST)
- CHICAGO METALLIC Cookie Sheet, 10x14 (20100)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Crimped Bread Pan Set, Round (48514)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 18x26 (40910)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- CHICAGO METALLIC Large Crown Muffin Pan, 24 Moulds (43026)
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- Chicago Metallic Bakeware