Shop All Bakeware
Chicago Metallic
Hoagie Bun Pan, 12 Moulds
Mfr # 41055
Zoro # G7547251
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 3/4 in W x 25 3/4 in L x 1 in D
- Color Silver
- Material Aluminized Steel
- Gauge 22
- Bakeware and Roast Pans Product Group Bun and Roll Pans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 41055
- Zoro # G7547251
- UPC # 400010984077
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 3/4 in W x 25 3/4 in L x 1 in D |
Overall Width | 17 3/4 in |
Details
Item | Hoagie Bun Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 22 |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Dishwasher Safe | No |
Freezer Safe | No |
Pan Style | Rounded End Hoagie Pan |
Oven Safe | Yes |
Number of Slots | 12 |
NSF Certified | No |
Description
Hoagie Bun Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 12, Pan Style Rounded End Hoagie Pan
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENNY PENNY 24 Volt New Valve C8000 / Ofg (White Rodgers) (80761)
- HOBART Screw Assy, Thumb (108197-1)
- AMERICAN METALCRAFT Aluminum Egg Slicer (ES474)
- SCOTSMAN Blade, Fan S/S, 12-1/4"Od, Ccw For - Part# Sc18-8882-01 (SC18-8882-01)
- CHICAGO METALLIC Pizza Pan, 14 4/9 in W (49148)
- CHICAGO METALLIC Texas Size Muffin Pan, 12 Moulds (43215)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Sheet Pan, Aluminum, 6-1/2x9-1/2 (41800)
- CHICAGO METALLIC Mini Muffin Pan, 24 Moulds (45245)
- PYREX 5-1/4 in. W X 8-3/4 in. L Loaf Pan Clear (1085799)
- Chicago Metallic Bakeware