Shop All Bakeware
Chicago Metallic
Hoagie Bun Pan, 10 Moulds
Mfr # 41052
Zoro # G5954514
product price: $60.55
/ea
$60.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 3/4 in W x 25 3/4 in L x 1 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bun and Roll Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41052
- Zoro # G5954514
- UPC # 400010984053
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 3/4 in W x 25 3/4 in L x 1 in D |
Overall Width | 17 3/4 in |
Details
Item | Hoagie Bun Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bun and Roll Pans |
Gauge | 22 |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Dishwasher Safe | No |
Number of Slots | 10 |
Pan Style | Blunt End Hoagie Pan |
Description
Hoagie Bun Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 10, Pan Style Blunt End Hoagie Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JERO Jero Sweet N' Sour Rtu, PK12 (FGBVJRO03)
- PITCO Probe, Temperature For - Part# B6700604 (B6700604)
- HOBART Gear For - Part# 124751-00003 (124751-00003)
- ALLPOINTS Hood Filter, Type6, S/S , 16X20 (8014145)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 7-1/2 (46535)
- CHICAGO METALLIC Display Pan, Silver, Aluminum, 9x26 (40927)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 (40415)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45225)
- Chicago Metallic Bakeware