Shop All Bakeware
Chicago Metallic
Hearth Bread Pan, 4-Strap
Mfr # 41145
Zoro # G5932665
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 3/16 in W x 26 in L x 2 3/4 in D
- Color Silver
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Bread Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41145
- Zoro # G5932665
- UPC # 400010983858
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 3/16 in W x 26 in L x 2 3/4 in D |
Overall Width | 12 3/8 in |
Details
Item | Hearth Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 22 |
NSF Certified | No |
Dishwasher Safe | No |
Number of Slots | 4 |
Oven Safe | Yes |
Freezer Safe | No |
Pan Style | Hearth Bread Pan |
Description
Hearth Bread Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 26 1/8 in, Overall Width 12 3/8 in, Overall Depth 2 3/4 in, NSF Certified No, Number of Slots 4, Pan Style Hearth Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNG Disposable White Chef Hat, PK25 (1152)
- SERVICE IDEAS Syrup Dispenser, 16 oz, White/Clear (SY916WH)
- JADE RANGE Door Spring (300144000)
- APW WYOTT Drawer Slide Nut 1/4-20 Nylock (88893)
- CHICAGO METALLIC Spring Form Cake Pan, 12x3 (40412)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- CHICAGO METALLIC Cake Pan, Heart Shape (48105)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42435E)
- CHICAGO METALLIC Cake Pan, Turks Head Shape (47605)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- VOLLRATH SS Mixing Bowl, 1/2 QT (68750)
- Chicago Metallic Bakeware