Shop All Bakeware
Chicago Metallic
Hearth Bread Pan, 3-Strap
Mfr # 44405
Zoro # G5291002
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 3/16 in W x 25 7/8 in L x 2 1/2 in D
- Color Silver
- Overall Depth 2 1/2 in
- Overall Length 25 7/8 in
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 44405
- Zoro # G5291002
- UPC # 400010983841
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 3/16 in W x 25 7/8 in L x 2 1/2 in D |
Overall Depth | 2 1/2 in |
Overall Length | 25 7/8 in |
Overall Width | 12 1/4 in |
Details
Item | Hearth Bread Pan |
Color | Silver |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Bread Pans |
Gauge | 22 ga |
Product Type | 3-Strap Hearth Bread Pan |
Oven Safe | Yes |
NSF Certified | No |
Number of Slots | 3 |
Dishwasher Safe | No |
Freezer Safe | No |
Pan Style | Hearth Bread Pan |
Description
Hearth Bread Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Color Silver, Overall Length 25 7/8 in, Overall Width 12 1/4 in, Overall Depth 2 1/2 in, NSF Certified No, Number of Slots 3, Pan Style Hearth Bread Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHINET Heavyweight Plastic 3 Compartment Plates, 10 1/4" Dia, White, PK500 (81230)
- LIBBYS Libby's Pickle Sliced Smooth Beets 105 oz., PK6 (F003710093196)
- ALLIANCE ASSY IDLER WHEEL-DRUM 1.875PK (70050401P)
- SQWINCHER Sports Drink Mix, 64 oz., Liquid Concentrate, Regular, Mixed Berry (159030320)
- CHICAGO METALLIC Round Cake Pan, Plain, 6x2 (46020)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 10x5 (49115)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- CHICAGO METALLIC Hamburger Bun/MuffinTop/Cookie Pan, 12-On (41005)
- CAIG LABORATORIES CAIG Laboratories 220232 CaiKote SLV1.0 Electrical Kit (220232)
- Chicago Metallic Bakeware