Shop All Bakeware
Chicago Metallic
Hamburger Bun/MuffinTop/Cookie Pan, 6-On
Mfr # 41006
Zoro # G5925997
product price: $86.15
/ea
Free Shipping & Returns
$86.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 in W x 17 5/8 in L x 1 in D
- Type 4 1/8 in dia x 1 1/8 in D x 3 7/8 in dia Bottom, 6 On
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41006
- Zoro # G5925997
- UPC # 400010984169
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 in W x 17 5/8 in L x 1 in D |
Overall Width | 12 in |
Details
Item | Hamburger Bun/MuffinTop/Cookie Pan |
Type | 4 1/8 in dia x 1 1/8 in D x 3 7/8 in dia Bottom, 6 On |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 22 |
Dishwasher Safe | No |
Oven Safe | Yes |
Number of Slots | 6 |
NSF Certified | No |
Pan Style | Hamburger Bun Pan |
Description
Hamburger Bun/MuffinTop/Cookie Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 17 5/8 in, Overall Width 12 in, Overall Depth 2 1/8 in, NSF Certified No, Number of Slots 6, Pan Style Hamburger Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEMCO Push Switch 1/2 Spst (45989)
- GARLAND Probe (9006800)
- COFFEE MATE Plant-Based Oat Milk Liquid Creamers, Natural Vanilla, 0.38 oz Mini Cups, 50PK (12536842)
- MARTIN TOOLS Ball Pien, Black 2Oz (101G)
- CHICAGO METALLIC Pullman Cover, 4-Strap, Fits 13x4 (44695)
- CHICAGO METALLIC Bread Pan, Single, Plain, 10x5 (49110)
- CHICAGO METALLIC Pullman Pan, 3-Strap, 16x4 (44365)
- CHICAGO METALLIC Thin Crust Pizza Pan, Bakalon, 12 Dia. (49120)
- CHICAGO METALLIC Round Cake Pan, 3 In, Glazed Alum Steel (21706)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- AMERICAN METALCRAFT 5 qt Stainless Steel Mixing Bowl (SSB500)
- Chicago Metallic Bakeware