Shop All Bakeware
Chicago Metallic
Hamburger Bun/MuffinTop/Cookie Pan, 12-On
Mfr # 41005
Zoro # G6007215
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17 3/4 in W x 25 3/4 in L x 1 in D
- Type 12 On, 5 in dia Top x 1/2 in D x 4 3/4 in dia Bottom
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
- Gauge 22
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 41005
- Zoro # G6007215
- UPC # 706870041005
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 17 3/4 in W x 25 3/4 in L x 1 in D |
Overall Width | 17 3/4 in |
Details
Item | Hamburger Bun/MuffinTop/Cookie Pan |
Type | 12 On, 5 in dia Top x 1/2 in D x 4 3/4 in dia Bottom |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 22 |
NSF Certified | No |
Dishwasher Safe | No |
Number of Slots | 12 |
Oven Safe | Yes |
Pan Style | Hamburger Bun Pan |
Description
Hamburger Bun/MuffinTop/Cookie Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Oven Safe Yes, Overall Length 25 3/4 in, Overall Width 17 3/4 in, Overall Depth 1 1/2 in, NSF Certified No, Number of Slots 12, Pan Style Hamburger Bun Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE GROUP Warmer Element 208V 750W (303173)
- DEXTER RUSSELL Poultry and Kitchen Shears, 7-1/2 In (25353)
- TROLLI Trolli Strawberry Puffs 4.25 oz. Peg Bag, PK12 (1256)
- VULCAN HART Spring, Door Hinge - Left Side (497027-2)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40955)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 9x4-1/2 (40565)
- CHICAGO METALLIC Chicago Metallic 16184 Aluminium Angel Food Cake Pan 9.5 x 4 in. (6066005)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 9 Dia. (91090)
- CHICAGO METALLIC Cookie Sheet, 13-7/8x18 (20500)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x2 (49025)
- BOARDWALK Food Pan, Half Size, PK100 (BWKSTEAMHFDP)
- Chicago Metallic Bakeware