Shop All Bakeware
Chicago Metallic
Fluted Tart Pan, 15-3/4 x 11-1/8 In, Steel
Mfr # 25500
Zoro # G5953306
product price: $46.89
/ea
$46.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Gray
- Size 15 3/4 x 11 1/8 in
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Specialty Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 25500
- Zoro # G5953306
- UPC # 706870025500
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 15 3/4 x 11 1/8 in |
Overall Width | 11 1/8 in |
Details
Item | Fluted Tart Pan |
Color | Shiny Gray |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 26 |
NSF Certified | No |
Pan Style | Fluted Tart Pan |
Oven Safe | Yes |
Dishwasher Safe | No |
Freezer Safe | No |
Number of Slots | 6 |
Description
Fluted Tart Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 7.2 oz, Color Shiny Gray, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 7/8 in, NSF Certified No, Number of Slots 6, Pan Style Fluted Tart Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVER Adapter (82507)
- CHAMPION - MOYER DIEBEL Gasket Side Door 18X12X16 (0513727)
- ALLIANCE DEFLECTOR, CLOTHES GUARD (INSERT) (804482)
- VOLLRATH Pan, Full Size, 21 Qt (30062)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41500)
- CHICAGO METALLIC Display Pan, Gold, Aluminum, 9-1/2x13 (40940)
- CHICAGO METALLIC Round Cake Pan, Glazed, 10x2 (41025)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- CHICAGO METALLIC Display Pan, Aluminum, 18x26 (40912)
- CHICAGO METALLIC Ciabatta Roll Pan, 17 3/4 in W (46351)
- PALISADES Genuine Vegetable Parchment Pan Liner - No.of 27 (BP-PPGVP27S)
- Chicago Metallic Bakeware