Shop All Bakeware
Chicago Metallic
Donut Pan, 15-3/4 x 11-1/8 In, Steel
Mfr # 25200
Zoro # G5961995
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Shiny Gray
- Size 15 3/4 x 11 1/8 in
- Capacity 3.5 oz
- Overall Depth 7/8 in
- Overall Length 15 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 25200
- Zoro # G5961995
- UPC # 400010984466
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 15 3/4 x 11 1/8 in |
Overall Depth | 7/8 in |
Overall Length | 15 3/4 in |
Overall Width | 11 1/8 in |
Details
Item | Donut Pan |
Color | Shiny Gray |
Capacity | 3.5 oz |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Specialty Pans |
Gauge | 22 ga |
Number of Slots | 6 |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Pan Style | Donut Pan |
Freezer Safe | No |
Description
Donut Pan, Gauge 22 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.5 oz, Color Shiny Gray, Overall Length 15 3/4 in, Overall Width 11 1/8 in, Overall Depth 7/8 in, NSF Certified No, Number of Slots 6, Pan Style Donut Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTER Electrode, Flame Rod (01-1000V9-00119)
- SALVAJOR Ss3 Diconnect Swtich Assembly (980209)
- CREATIVE CONVERTING Festive Cake Dessert Plates, 7", 96PK (354586)
- GATORADE G Zero Sports Drink, Sugar Free, 20 oz ready to drink, Glacier Cherry, 24 Pack (42146)
- CHICAGO METALLIC Baguette/French Bread Pan, 4 Moulds (49034)
- CHICAGO METALLIC Hoagie Bun Pan, 12 Moulds (41055)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42435E)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Slider Bun Pan, 96 Moulds (40434)
- RACHAEL RAY Rachael Ray 46236 Kitchenware Garbage Bowl; Marine Blue (46236)
- Chicago Metallic Bakeware