Shop All Bakeware
Chicago Metallic
Display Pan, Silver, Aluminum, 9-1/2x13
Mfr # 40947
Zoro # G5929831
original price:
$44.14
11% off
new price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 1/2 in W x 13 in L x 13/16 in D
- Color Silver
- Type qter
- Material Silver Anodized Aluminum
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 40947
- Zoro # G5929831
- UPC # 706870040947
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 1/2 in W x 13 in L x 13/16 in D |
Overall Width | 9 1/2 in |
Details
Item | Display Pan |
Color | Silver |
Type | qter |
Material | Silver Anodized Aluminum |
Gauge | 16 |
Bakeware and Roast Pans Product Group | Display Pans |
Freezer Safe | No |
NSF Certified | No |
Dishwasher Safe | No |
Oven Safe | No |
Description
Display Pan, Overall Length 13 in, Color Silver, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 9 1/2 in, Overall Depth 7/8 in, Material Anodized Aluminum, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON PAPER 15 in. x 1000 ft. Peachtreat Roll Paper (15PTREAT CPC)
- GAYLORD Chrome Locking T Door Handle W (75585)
- LAVISH HOME Lavish Home A-PT1045 Household Hand Tool Set With Roll-Up Bag Great For the Home or Car; Black & Pink - 86 Piece (A-PT1045)
- HOBART Drain O Ring (1-3/4 Od) For - Part# 00-67500-00120 (00-67500-00120)
- CHICAGO METALLIC Sheet Pan, 25 13/16 in W (30694)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Cake Pan, Heart Shape (48105)
- CHICAGO METALLIC Cupcake/Muffin Pan, 12 Moulds (45125)
- CHICAGO METALLIC Round Cake Pan, Plain, 7x2 (47020)
- CHICAGO METALLIC Bread Pan, 4-Strap, 12-1/4x4-1/2 (44945)
- RISE BY DASH 1 waffle Blue Plastic Waffle Maker (RMW001GBSK06)
- Chicago Metallic Bakeware