Shop All Bakeware
Chicago Metallic
Display Pan, Gold, Aluminum, 18x26
Mfr # 40910
Zoro # G5979504
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in W x 26 in L x 1 in D
- Type Full
- Material Gold Anodized Aluminum
- Bakeware and Roast Pans Product Group Display Pans
- Gauge 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 40910
- Zoro # G5979504
- UPC # 400010984626
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 18 in W x 26 in L x 1 in D |
Overall Width | 17 7/8 in |
Details
Item | Display Pan |
Type | Full |
Material | Gold Anodized Aluminum |
Bakeware and Roast Pans Product Group | Display Pans |
Gauge | 16 |
Oven Safe | No |
Dishwasher Safe | No |
NSF Certified | No |
Freezer Safe | No |
Description
Display Pan, Overall Length 25 7/8 in, Color Copper, Dishwasher Safe No, Freezer Safe No, NSF Certified No, Oven Safe No, Overall Width 17 7/8 in, Overall Depth 1 1/8 in, Material Anodized Aluminum, Gauge 16 ga
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED BULL The Yellow Edition Tropical Energy Drink 12 oz (611269113570)
- DAVINCI GOURMET Davinci Gourmet Sweetened Lime Mixer 23 oz., PK12 (C94468.21C)
- VULCAN HART Timer Kit W/Knob, Seal (00-856621-00001)
- VOLLRATH Pan, Full-Size, 21 Qt (30060)
- CHICAGO METALLIC Sheet Pan, 25-7/8 x 17-7/8 In, Aluminum (40904)
- CHICAGO METALLIC Cake Pan, Turks Head Shape (47605)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Sheet Pan, Aluminum, 15x21 (41505)
- CHICAGO METALLIC Pullman Cover, Single, Fits 16x4 (44655)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40450)
- PACKNWOOD Baking Liner, Pack Of 100 (209CPS160)
- Chicago Metallic Bakeware