Shop All Cookware
Chicago Metallic
Diamond Grill Pan
Mfr # 70821
Zoro # G008841824
product price: $60.79
/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 8 5/16 in
- Overall Length 11 9/16 in
- Perforation Solid
- Dishwasher Safe No
- Bead Closure Closed Bead
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 70821
- Zoro # G008841824
- UPC # 816865023203
- Country of Origin United States
- Category Cookware
Dimensions
Overall Width | 8 5/16 in |
Overall Length | 11 9/16 in |
Details
Item | Grill Pan |
Perforation | Solid |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Coating | Uncoated |
Product Type | Grill Pan |
NSF Certified | No |
Description
Grill Pan, Material Anodized Aluminum, NSF Certified No, Product Type Grill Pan, Dishwasher Safe No, Perforation Solid, Overall Length 11 9/16 in, Overall Width 8 5/16 in, Overall Depth 13/16 in, Gauge 12 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONIN Momin Premium Cucumber Syrup 1 Liter, PK4 (M-FR095F)
- DUKES Duke's Mayonnaise 18 oz. Squeeze Bottle, PK12 (05009)
- ARGO Corn Starch 35 oz., 6PK (RGOCS635)
- SNACK BOX PROS Breakfast Snack Box, PK41 (70000002)
- CRESTWARE Stock Pot Cover, Aluminum (POTC08)
- PANSAVER 18 qt. Clear Electric Roaster Liner - Case of 18 (42120)
- KING KOOKER Cast Iron, Biscuit Pan (CI9BPS)
- FASTFOOD 80114/584 12 in. Professional Fry Pan (FA3529)
- THE COOKWARE The Cookware 6036858 10 in. GreenPan Rio Ceramic Coated Aluminum Fry Pan; Turquoise (6036858)
- SERENELIFE Kitchenware Pots & Pans Set – Basic Kitchen Cookware, Black Non-Stick Coating Inside, Heat Resistant (SLCW11BLK)
- LODGE PAN CAST IRON 10.25"" BLK (L8SKL)
- Chicago Metallic Cookware