Shop All Bakeware
Chicago Metallic
Deep Dish Pizza Pan, Bakalon, 9 Dia.
Mfr # 91090
Zoro # G5897884
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 14
- Product Type Pizza Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 91090
- Zoro # G5897884
- UPC # 094715571924
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 9 in dia x 1 1/2 in D |
Overall Diameter | 9 in |
Details
Item | Pizza Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 14 |
Product Type | Pizza Pan |
Bead Closure | Closed Bead |
Coating | Anodized |
Dishwasher Safe | No |
Oven Safe | Yes |
NSF Certified | No |
Perforation | Solid |
Freezer Safe | No |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 9 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXIE Paper, Plate, Round, 8-1/2", Pathways, PK500 (SXP9PATH)
- NORLAKE Dixell Xc10Cx-5P00G 230V Press (154014)
- GOLD MEDAL Gold Medal Wondra Quick Mixing Enriched Bleached Malted Flour 50lbs (16000-58995)
- FBD SHAFT COLLAR, 1/4 BORE (18-2290-0001)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Round Cake/Pizza Pan, 16 In, Alum Steel (41610)
- CHICAGO METALLIC Round Cake Pan, Plain, 10x2 (41020)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- CHICAGO METALLIC Cupcake/Muffin Pan, 35 Moulds (45575)
- Chicago Metallic Bakeware