Shop All Bakeware
Chicago Metallic
Deep Dish Pizza Pan, Bakalon, 15 Dia.
Mfr # 91150
Zoro # G5942176
original price:
$45.35
7% off
new price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 14
- Product Type Pizza Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 91150
- Zoro # G5942176
- UPC # 400010986057
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 15 in dia x 1 1/2 in D |
Overall Diameter | 15 in |
Details
Item | Pizza Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 14 |
Product Type | Pizza Pan |
Coating | Anodized |
NSF Certified | No |
Perforation | Solid |
Oven Safe | Yes |
Freezer Safe | No |
Dishwasher Safe | No |
Bead Closure | Closed Bead |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 15 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL 6" Grill Scraper (85594)
- MASTER GRADE I.O. SHEN Master Grade Oriental 2 Knife Gift Set (2604)
- VULCAN HART Bulb Halogen 120V 77708734 (00-961291-00001)
- CMA DISH MACHINES Squeeze Tube Orange 8 Santopre (00435.10)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8x4 (41065)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- CHICAGO METALLIC Sheet Pan, Aluminum, 9-1/2x13 (40452)
- CHICAGO METALLIC Sheet Pan, 26 x 18 In, Glazed Aluminum (40908)
- CHICAGO METALLIC Baking Sheet, Perf.Aluminum, 18x26 (44800)
- CHICAGO METALLIC Bread Pan, 4-Strap, 9x4-1/2 (45642)
- HOME PLUS Durable Foil 8-1/4 in. W X 8-1/4 in. L Deep Pie Dish Silver , 3PK (D21030)
- Chicago Metallic Bakeware