Shop All Bakeware
Chicago Metallic
Deep Dish Pizza Pan, Bakalon, 13 Dia.
Mfr # 91130
Zoro # G6005842
product price: $42.45
/ea
$42.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Gauge 14
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Product Type Pizza Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 91130
- Zoro # G6005842
- UPC # 706870091130
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 13 in dia x 1 1/2 in D |
Overall Diameter | 13 in |
Details
Item | Pizza Pan |
Color | Silver |
Material | Aluminum |
Gauge | 14 |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Product Type | Pizza Pan |
NSF Certified | No |
Coating | Anodized |
Bead Closure | Closed Bead |
Freezer Safe | No |
Perforation | Solid |
Dishwasher Safe | No |
Oven Safe | Yes |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 13 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART CONTACTOR 3 POLE, 40 AMP24V for Hobart - Part# 087713-065-1 (087713-065-1)
- COMMERCIAL CHEF 1.6 Cu.Ft.Countertop Microwave Oven, 1000 Watts, Small Compact Size, 10 Power Levels, Black (CHM16100B6C)
- GARLAND Thermocouple (4518817)
- GROEN Water Level Probe (2170)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 12 Dia. (91120)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 6 Dia. (91060)
- CHICAGO METALLIC Pan Angel Food 2 Piece (16184)
- CHICAGO METALLIC Sheet Pan, Aluminum, 6-1/2x9-1/2 (41805)
- CHICAGO METALLIC Large Crown Muffin Pan, 20 Moulds (44555)
- FLEXIPAN Origine MiniCharl (FP-01079)
- Chicago Metallic Bakeware