Shop All Bakeware
Chicago Metallic
Deep Dish Pizza Pan, Bakalon, 10 Dia.
Mfr # 91100
Zoro # G6144652
original price:
$40.63
26% off
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminum
- Bakeware and Roast Pans Product Group Pizza Pans and Stones
- Gauge 14
- Product Type Pizza Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 91100
- Zoro # G6144652
- UPC # 400010986019
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 in dia x 1 1/2 in D |
Overall Diameter | 10 in |
Details
Item | Pizza Pan |
Color | Silver |
Material | Aluminum |
Bakeware and Roast Pans Product Group | Pizza Pans and Stones |
Gauge | 14 |
Product Type | Pizza Pan |
Coating | Anodized |
Bead Closure | Closed Bead |
Perforation | Solid |
Oven Safe | Yes |
Dishwasher Safe | No |
NSF Certified | No |
Freezer Safe | No |
Description
Pizza Pan, Material Aluminum, NSF Certified No, Oven Safe Yes, Product Type Pizza Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 1 1/2 in, Gauge 14 ga, Bead Closure Closed Bead, Overall Diameter 10 in, Coating Anodized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Maxwell House Ground Coffee 1.5 oz., PK42 (00043000866153)
- GOLDEN OREO 3 oz. Mini Golden Oreo Big Bag, PK12 (05231)
- FRYMASTER Relay Kit 5A HLZ (8261958)
- PITCO Ignition Module (60152001)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 9 Dia. (91090)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 14 Dia. (91140)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 13 Dia. (91130)
- CHICAGO METALLIC Sheet Pan, Aluminum, 18x13 (40850)
- CHICAGO METALLIC Muffin Pan, 24 Moulds (46520)
- CHICAGO METALLIC Bun/Roll Pan, 25-11/16 x 17-11/16In, Steel (42435E)
- CRESTWARE Mixing Bowl, Stainless Steel, 20 qt. (MB20)
- Chicago Metallic Bakeware