Shop All Bakeware
Chicago Metallic
Cupcake/Muffin Pan, 12 Moulds
Mfr # 45225
Zoro # G5932026
product price: $56.69
/ea
$56.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 12 7/8 in W x 17 7/8 in L x 1 3/8 in D
- Color Silver
- Type 12 cup, 3.8 oz
- Capacity 12 cup, 3.8 oz
- Material Aluminized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 45225
- Zoro # G5932026
- UPC # 706870045225
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 12 7/8 in W x 17 7/8 in L x 1 3/8 in D |
Overall Width | 12 7/8 in |
Details
Item | Cupcake/Muffin Pan |
Color | Silver |
Type | 12 cup, 3.8 oz |
Capacity | 12 cup, 3.8 oz |
Material | Aluminized Steel |
Gauge | 26 |
Bakeware and Roast Pans Product Group | cupcake and Muffin Pans |
Dishwasher Safe | No |
NSF Certified | No |
Freezer Safe | No |
Oven Safe | Yes |
Number of Slots | 12 |
Pan Style | Cupcake Pan |
Description
Cupcake/Muffin Pan, Gauge 26 ga, Material Aluminized Steel, Dishwasher Safe No, Freezer Safe No, Oven Safe Yes, Capacity 3.8 oz, Color Silver, Overall Length 17 7/8 in, Overall Width 12 7/8 in, Overall Depth 1 3/8 in, NSF Certified No, Number of Slots 12, Pan Style Cupcake Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-CLIP BY FASTENATION MultiTable Skirt Clip, PVC, PK100 (MC)
- SAN JAMAR Saf-T-Ice Tote, 6gal Capacity, Transparent Blue (SAN SI6000)
- KARS Kars Salted Cashews 1.5 oz Bagged (1201)
- ZORO SELECT Disp Bev Nap, 5 in x , 5 in , PK1000 (020212)
- CHICAGO METALLIC Round Cake Pan, Glazed, 9x1-1/2 (49155)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 5-5/8x3-1/8 (40415)
- CHICAGO METALLIC Sheet Pan, Aluminized Steel, 17-3/4x25-3/4 (41031)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Plain, 7-1/2 (46500)
- CHICAGO METALLIC Hoagie Bun Pan, 8 Moulds (41053)
- CHICAGO METALLIC Tortilla Shell Pan, 9-1/8 In, Glazed Steel (46995)
- EZ FOIL Hefty EZ Foil 8-1/2 in. W X 8-1/2 in. L Cake Pan 3 (90819)
- Chicago Metallic Bakeware