Shop All Bakeware
Chicago Metallic
Cookie Sheet, 14x14-1/16
Mfr # 20300
Zoro # G6133014
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Medium
- Type Medium
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 20300
- Zoro # G6133014
- UPC # 400010986231
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 14 in W x 14 1/16 in L |
Overall Width | 13 7/8 in |
Details
Item | Sheet Pan |
Color | Medium |
Type | Medium |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 26 |
Product Type | Sheet Pan |
NSF Certified | No |
Bead Closure | Closed Bead |
Coating | Glazed |
Perforation | Solid |
Dishwasher Safe | No |
Description
Sheet Pan, Material Aluminized Steel, NSF Certified No, Product Type Sheet Pan, Dishwasher Safe No, Perforation Solid, Color Medium, Overall Length 14 in, Overall Width 13 7/8 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GURLEYS Chocolate Almond Bark 20 oz., PK12 (84414)
- DART Cone Water Cups, Paper, 4oz, Rolled Rim, White, 200/bag, 25 Bags/carton, PK5000 (4R2050)
- VULCAN HART Door Gasket 30.5" X 24" (111688-1)
- KARAT 2 oz Portion Cup Lids, PK2500 (FP-PL200-PET)
- CHICAGO METALLIC Jelly Roll Pan, 9-15/16x14-1/4 (20700)
- CHICAGO METALLIC Mini Muffin Pan, 24 Moulds (45245)
- CHICAGO METALLIC Stayflat Sheet Pan, 25-7/8x17-7/8 In, Alum (40808)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 8-1/2x4-1/2 (40425)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 13 Dia. (91130)
- CHICAGO METALLIC Sheet Pan, Perf.Aluminum, 16 Gauge (44792)
- TABLECRAFT Round Pie Pan Server, Alum, 10.125x0.75 (10546)
- Chicago Metallic Bakeware