Shop All Bakeware
Chicago Metallic
Cookie Sheet, 10x14
Mfr # 20100
Zoro # G6091014
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 in W x 14 in L
- Type Small
- Material Aluminized Steel
- Bakeware and Roast Pans Product Group Sheet Pans
- Gauge 26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Chicago Metallic
- MFR # 20100
- Zoro # G6091014
- UPC # 400010986224
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 10 in W x 14 in L |
Overall Width | 9 7/8 in |
Details
Item | Sheet Pan |
Type | Small |
Material | Aluminized Steel |
Bakeware and Roast Pans Product Group | Sheet Pans |
Gauge | 26 |
Product Type | Sheet Pan |
Bead Closure | Closed Bead |
Perforation | Solid |
NSF Certified | No |
Coating | Glazed |
Dishwasher Safe | No |
Description
Sheet Pan, Material Aluminized Steel, NSF Certified No, Product Type Sheet Pan, Dishwasher Safe No, Perforation Solid, Overall Length 14 in, Overall Width 9 7/8 in, Gauge 22 ga, Bead Closure Closed Bead, Overall Diameter Not Applicable, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Pizza Pan 10" Amm (185571)
- BAXTER Chain Roller35 Riv 38 (01-1000V3-0087A)
- CALIENTE INDUSTRIES A2 Press Controller (221A)
- VITA-MIX Blade Assy , Advance Container (15990)
- CHICAGO METALLIC Pullman Cover, 4-Strap, Fits 13x4 (44695)
- CHICAGO METALLIC Sheet Pan, Aluminum, 6-1/2x9-1/2 (41805)
- CHICAGO METALLIC Bread Pan, Single, Plain, 10x5 (49110)
- CHICAGO METALLIC Jelly Roll Pan, 9x12-1/2 (20900)
- CHICAGO METALLIC Bread Pan, 4-Strap, 10x5 (49145)
- CHICAGO METALLIC Pullman Cover, Single, Fits 13x4 (44660)
- TABLECRAFT Square Fry Pan, Cast Iron, 9.875" L (CW30114)
- Chicago Metallic Bakeware