Shop All Bakeware
Chicago Metallic
Cake Pan, Turks Head Shape
Mfr # 47605
Zoro # G5887621
$50.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Aluminized Steel
- Gauge 15
- Bakeware and Roast Pans Product Group Cake Pans
- Product Type Fluted Bundt Cake Pan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Chicago Metallic
- MFR # 47605
- Zoro # G5887621
- UPC # 400010985890
- Country of Origin United States
- Category Bakeware
Dimensions
Size | 6 1/2 in dia x 2 15/16 in D |
Overall Diameter | 6 1/2 in |
Details
Item | Cake Pan |
Color | Silver |
Material | Aluminized Steel |
Gauge | 15 |
Bakeware and Roast Pans Product Group | Cake Pans |
Product Type | Fluted Bundt Cake Pan |
NSF Certified | No |
Perforation | Solid |
Oven Safe | Yes |
Bead Closure | Closed Bead |
Dishwasher Safe | No |
Coating | Glazed |
Freezer Safe | No |
Description
Cake Pan, Material Aluminized Steel, NSF Certified No, Oven Safe Yes, Product Type Fluted Bundt Cake Pan, Dishwasher Safe No, Freezer Safe No, Perforation Solid, Capacity 36 oz, Color Silver, Overall Length Not Applicable, Overall Width Not Applicable, Overall Depth 3 3/8 in, Gauge 15 ga, Bead Closure Closed Bead, Overall Diameter 6 1/2 in, Coating Glazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALVAJOR Klixon (KL1001)
- NUOVA SIMONELLI USA Electrovalve 3 Way Complete 11 (04100037)
- IMPERIAL COOKING EQUIPMENT Pilot Assy (1146)
- SALVAJOR Rubber Drain Outlet 3 (996037)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 7-1/2 (46535)
- CHICAGO METALLIC Angel Food/Tube Cake Pan, Glazed, 10 (46565)
- CHICAGO METALLIC Deep Dish Pizza Pan, Bakalon, 10 Dia. (91100)
- CHICAGO METALLIC Bread Pan, Single, Glazed, 9x4-1/2 (40565)
- CHICAGO METALLIC Display Pan, Aluminum, 9x26 (40922)
- CHICAGO METALLIC Spring Form Cake Pan, 9x3 (40409)
- PYREX 10 in. W X 15 in. L Baking Dish Clear (6001040)
- Chicago Metallic Bakeware